INA

INA Axial angular contact needle bearing AXS140154

  • ERIKS:14191378
Image 1
Save to list

€85.59/ pieceexcl. VAT

€103.56incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
AXS
Inner Diameter
140.2 mm
Outer Diameter
153.8 mm
Height
10 mm
Contact angle
60 °
Dynamic load rating
36 kN
With sealing
No
Static load rating
190 kN