

€26.81/ pieceexcl. VAT
€32.44incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 12.2 mm |
Outer Diameter | 20.2 mm |
Height | 5.3 mm |
Contact angle | 60 ° |
Dynamic load rating | 3.4 kN |
With sealing | No |
Static load rating | 7.8 kN |