

€72.69/ pieceexcl. VAT
€87.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 115 mm |
Outer Diameter | 129 mm |
Height | 9 mm |
Contact angle | 60 ° |
Dynamic load rating | 21.6 kN |
With sealing | No |
Static load rating | 115 kN |