

€25.61/ pieceexcl. VAT
€30.99incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | AXS |
Inner Diameter | 8 mm |
Outer Diameter | 16.3 mm |
Height | 8.3 mm |
Contact angle | 45 ° |
Dynamic load rating | 3.6 kN |
With sealing | No |
Static load rating | 6.3 kN |