INA

INA Axial angular contact ball bearing Double direction With sealing ZKLN3072-2Z-2AP-XL

  • ERIKS:13017487
  • Manufacturer:4012802120073
Image 1
Save to list

€1,977.06/ pieceexcl. VAT

€2,392.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLN..-2Z-2AP
Inner Diameter
30 mm
Outer Diameter
72 mm
Height
76 mm
Contact angle
60 °
Cage
Plastic
Variant
Double direction
Bearing arrangement
Set of 2 universal bearings
With sealing
Yes