

€631.95/ pieceexcl. VAT
€764.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLFA-2Z |
Inner Diameter | 12 mm |
Outer Diameter | 42 mm |
Height | 25 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 17.1 kN |
With sealing | Yes |
Static load rating | 25 kN |
Limiting speed grease lubrication | 12000 rpm |