

€600.86/ pieceexcl. VAT
€727.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLFA-2Z |
Inner Diameter | 10 mm |
Outer Diameter | 32 mm |
Height | 20 mm |
Contact angle | 60 ° |
Cage | Plastic |
Variant | Double direction |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 13.4 kN |
With sealing | Yes |
Static load rating | 18.8 kN |
Limiting speed grease lubrication | 14400 rpm |