

€502.02/ pieceexcl. VAT
€607.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SX |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |