

€440.04/ pieceexcl. VAT
€532.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SX |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 29 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€586.77/ pieceexcl. VAT
€709.99incl. VAT
Estimated delivery date - 10/11/2026