INA

INA Angular contact spherical plain bearing Requiring maintenance Steel/steel GE70-SX

  • ERIKS:24210497
  • Manufacturer:4012802534849
Image 1
Save to list

€426.18/ pieceexcl. VAT

€515.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SX
Inner Diameter
70 mm
Outer Diameter
110 mm
Width
25 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel