INA

INA Angular contact spherical plain bearing Requiring maintenance Steel/steel GE30-SX

  • ERIKS:13017570
  • Manufacturer:4012802534566
Image 1
Save to list

€148.70/ pieceexcl. VAT

€179.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SX
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
17 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel