

€1,190.65/ pieceexcl. VAT
€1,440.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SX |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 38 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |