

€589.90/ pieceexcl. VAT
€713.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SX |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |