INA

INA Angular contact spherical plain bearing Maintenance-free Hard chromium/ELGOGLIDE GE90-SW-A

  • ERIKS:11667212
  • Manufacturer:4012802532821
Image 1
Save to list

€540.83/ pieceexcl. VAT

€654.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SW
Inner Diameter
90 mm
Outer Diameter
140 mm
Width
32 mm
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/ELGOGLIDE