

€426.18/ pieceexcl. VAT
€515.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-SW |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 23 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |