INA

INA Angular contact spherical plain bearing Maintenance-free Hard chromium/ELGOGLIDE GE60-SW-A

  • ERIKS:11667185
  • Manufacturer:4012802532661
Image 1
Save to list

€183.28/ pieceexcl. VAT

€221.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SW
Inner Diameter
60 mm
Outer Diameter
95 mm
Width
23 mm
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/ELGOGLIDE