INA

INA Angular contact spherical plain bearing Maintenance-free Hard chromium/ELGOGLIDE GE40-SW-A

  • ERIKS:11667160
  • Manufacturer:4012802532623
Image 1
Save to list

€114.18/ pieceexcl. VAT

€138.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SW
Inner Diameter
40 mm
Outer Diameter
68 mm
Width
19 mm
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/ELGOGLIDE