INA

INA Angular contact spherical plain bearing Maintenance-free Hard chromium/ELGOGLIDE GE100-SW-A

  • ERIKS:11667064
  • Manufacturer:4012802532869
Image 1
Save to list

€560.07/ pieceexcl. VAT

€677.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
GE..-SW
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
32 mm
Maintenance
Maintenance-free
Sliding contact surface
Hard chromium/ELGOGLIDE