

€2,370.45/ pieceexcl. VAT
€2,868.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 40 mm |
Outer Diameter | 140 mm |
Width | 60 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 72 kN |
Static load rating | 149 kN |
Limiting speed | 2900 rpm |
With sealing | Yes |