

€1,328.53/ pieceexcl. VAT
€1,607.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 40 mm |
Outer Diameter | 72 mm |
Width | 42 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 43 kN |
Static load rating | 101 kN |
Limiting speed | 3200 rpm |
With sealing | Yes |