

€1,564.65/ pieceexcl. VAT
€1,893.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 30 mm |
Outer Diameter | 110 mm |
Width | 56 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 59 kN |
Static load rating | 108 kN |
Limiting speed | 3500 rpm |
With sealing | Yes |