

€1,186.50/ pieceexcl. VAT
€1,435.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 38 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 29 kN |
Static load rating | 64 kN |
Limiting speed | 4000 rpm |
With sealing | Yes |