INA

INA Angular contact ball bearing unit With sealing Cage: Steel DKLFA2590-2RS

  • ERIKS:13017670
  • Manufacturer:4012802034752
Image 1
Save to list

€1,173.81/ pieceexcl. VAT

€1,420.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
DKLFA
Inner Diameter
25 mm
Outer Diameter
57 mm
Width
38 mm
Contact angle
60 °
Cage
Steel
Dynamic load rating
27.5 kN
Static load rating
55 kN
Limiting speed
4400 rpm
With sealing
Yes