

€961.89/ pieceexcl. VAT
€1,163.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | DKLFA |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 35 mm |
Contact angle | 60 ° |
Cage | Steel |
Dynamic load rating | 26 kN |
Static load rating | 47 kN |
Limiting speed | 5000 rpm |
With sealing | Yes |