

€66.98/ pieceexcl. VAT
€81.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Dynamic load rating | 29.5 N |
Static load rating | 47 N |
Fatigue load limit | 8.4 N |
Limiting speed | 11.4 rpm |
Model | with inner ring |