

€55.79/ pieceexcl. VAT
€67.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PNA |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
Dynamic load rating | 25.5 N |
Static load rating | 36 N |
Fatigue load limit | 6.4 N |
Limiting speed | 14.8 rpm |
Model | with inner ring |