INA

INA Aligning needle roller bearing with inner ring PNA12/28-XL

  • ERIKS:12768915
  • Manufacturer:4012802735888
Image 1
Save to list

€34.62/ pieceexcl. VAT

€41.89incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PNA
Inner Diameter
12 mm
Outer Diameter
28 mm
Width
12 mm
Dynamic load rating
7.8 N
Static load rating
7.9 N
Fatigue load limit
1.45 N
Limiting speed
24.1 rpm
Model
with inner ring