




€333.50/ pieceexcl. VAT
€403.54incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IMAV |
Version | Sandwich |
Size | NG10/Cetop 5 |
Max. operating pressure | 250 bar |
Material | Aluminium |
Connections | 1/4" BSP |
Height | 50 |
Valve type | Parts in body |