IKO

IKO Yoke type track roller double row Cylindrical Full Complement Needle Roller With sealing NURT17

  • ERIKS:13180228
Image 1
Save to list

€43.20/ pieceexcl. VAT

€52.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NURT
Roller diameter
40 mm
Roller width
20 mm
Inner Diameter
17 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
21 mm