IKO

IKO Yoke type track roller double row Crowned Full Complement Needle Roller With sealing NURT20R

  • ERIKS:13180235
Image 1
Save to list

€57.04/ pieceexcl. VAT

€69.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NURT..R
Roller diameter
47 mm
Roller width
24 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
25 mm