IKO

IKO Yoke type track roller Cylindrical Full Complement Needle Roller With sealing CRY40V

  • ERIKS:13180084
Image 1
Save to list

€80.36/ pieceexcl. VAT

€97.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRY..V
Roller diameter
2.5 in
Roller width
1.5 in
Inner diameter
0.75 in
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
39.688 mm