IKO

IKO Yoke type track roller Cylindrical Full Complement Needle Roller With sealing CRY28VUU

  • ERIKS:13180077
Image 1
Save to list

€49.66/ pieceexcl. VAT

€60.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRY..VUU
Roller diameter
1.75 in
Roller width
1 in
Inner diameter
0.5 in
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
26.988 mm