

€35.84/ pieceexcl. VAT
€43.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRY..V |
Roller diameter | 1.5 in |
Roller width | 0.88 in |
Inner diameter | 0.44 in |
With sealing | Yes |
O. D. Configuration | Cylindrical |
Rolling element | Full Complement Needle Roller |
Built-in width | 23.813 mm |