IKO

IKO Yoke type track roller Cylindrical Full Complement Needle Roller With sealing CRY18VUU

  • ERIKS:13180067
Image 1
Save to list

€29.61/ pieceexcl. VAT

€35.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRY..VUU
Roller diameter
1.13 in
Roller width
0.625 in
Inner diameter
0.31 in
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Full Complement Needle Roller
Built-in width
17.463 mm