IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller With sealing NAST45ZZUU

  • ERIKS:13180202
Image 1
Save to list

€67.56/ pieceexcl. VAT

€81.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZUU
Roller diameter
85 mm
Roller width
25.8 mm
Inner Diameter
45 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
26 mm