IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller With sealing NAST40ZZUU

  • ERIKS:13180196
Image 1
Save to list

€62.07/ pieceexcl. VAT

€75.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZUU
Roller diameter
80 mm
Roller width
25.8 mm
Inner Diameter
40 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
26 mm