IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller With sealing NAST30ZZ

  • ERIKS:13180182
Image 1
Save to list

€36.69/ pieceexcl. VAT

€44.39incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZ
Roller diameter
62 mm
Roller width
24.8 mm
Inner Diameter
30 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
25 mm