IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller With sealing NAST15ZZ

  • ERIKS:13180158
Image 1
Save to list

€25.93/ pieceexcl. VAT

€31.38incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZ
Roller diameter
35 mm
Roller width
15.8 mm
Inner Diameter
15 mm
With sealing
Yes
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller
Built-in width
16 mm