IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller RNAST8

  • ERIKS:13180287
Image 1
Save to list

€17.24/ pieceexcl. VAT

€20.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNAST
Roller diameter
24 mm
Roller width
9.8 mm
Inner Diameter
12 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller