IKO

IKO Yoke type track roller Cylindrical Caged Needle Roller RNAST17

  • ERIKS:13180267
Image 1
Save to list

€19.77/ pieceexcl. VAT

€23.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
RNAST
Roller diameter
40 mm
Roller width
15.8 mm
Inner Diameter
22 mm
With sealing
No
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller