IKO

IKO Yoke type track roller Crowned Full Complement Needle Roller With sealing NART6VR

  • ERIKS:13180138
Image 1
Save to list

€26.25/ pieceexcl. VAT

€31.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..VR
Roller diameter
19 mm
Roller width
11 mm
Inner Diameter
6 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
12 mm