IKO

IKO Yoke type track roller Crowned Full Complement Needle Roller With sealing NART40VUUR

  • ERIKS:13180123
Image 1
Save to list

€79.96/ pieceexcl. VAT

€96.75incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..VUUR
Roller diameter
80 mm
Roller width
30 mm
Inner Diameter
40 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
32 mm