IKO

IKO Yoke type track roller Crowned Full Complement Needle Roller With sealing NART35VUUR

  • ERIKS:13180119
Image 1
Save to list

€67.95/ pieceexcl. VAT

€82.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..VUUR
Roller diameter
72 mm
Roller width
28 mm
Inner Diameter
35 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
29 mm