IKO

IKO Yoke type track roller Crowned Full Complement Needle Roller With sealing NART12VUUR

  • ERIKS:13180095
Image 1
Save to list

€32.58/ pieceexcl. VAT

€39.42incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..VUUR
Roller diameter
32 mm
Roller width
14 mm
Inner Diameter
12 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
15 mm