IKO

IKO Yoke type track roller Crowned Full Complement Needle Roller With sealing NART10VR

  • ERIKS:13180090
Image 1
Save to list

€27.92/ pieceexcl. VAT

€33.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..VR
Roller diameter
30 mm
Roller width
14 mm
Inner Diameter
10 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller
Built-in width
15 mm