IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NAST50ZZUUR

  • ERIKS:13180210
Image 1
Save to list

€89.30/ pieceexcl. VAT

€108.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZUUR
Roller diameter
90 mm
Roller width
25.8 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
26 mm