IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NAST25ZZR

  • ERIKS:13180177
Image 1
Save to list

€36.83/ pieceexcl. VAT

€44.56incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZR
Roller diameter
52 mm
Roller width
19.8 mm
Inner Diameter
25 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
20 mm