IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NAST20ZZUUR

  • ERIKS:13180173
Image 1
Save to list

€46.36/ pieceexcl. VAT

€56.10incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NAST..ZZUUR
Roller diameter
47 mm
Roller width
19.8 mm
Inner Diameter
20 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
20 mm