IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NART8UUR

  • ERIKS:13180141
Image 1
Save to list

€28.20/ pieceexcl. VAT

€34.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..UUR
Roller diameter
24 mm
Roller width
14 mm
Inner Diameter
8 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
15 mm