IKO

IKO Yoke type track roller Crowned Caged Needle Roller With sealing NART50UUR

  • ERIKS:13180129
Image 1
Save to list

€101.52/ pieceexcl. VAT

€122.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NART..UUR
Roller diameter
90 mm
Roller width
32 mm
Inner Diameter
50 mm
With sealing
Yes
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller
Built-in width
32 mm